Zoro Homepage

Drill Bushing, Type P, Drill Size 7.1mm

  • Mfr # P328HV

  • Zoro # G3102270


product price: $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Head Material
High Speed Steel
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
7.10 mm
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P328HV
Zoro #
G3102270
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
7.10 mm
Overall Length
1/2 in
Outside Dia.
1/2 in
Drill Size
7.10 mm
Size - Decimal
#58 - 0.0420

Details

Head Material
High Speed Steel
Material - Machining
High Speed Steel
Measurement System
Metric
Drill Bushing Wall Type
Standard Wall
Item
Press-Fit Drill Bushing (P)
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Finish
High Speed Steel
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Head Type
No
Decimal Equivalent
0.2795
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 7.10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.