Drill Bushing, Type P, Drill Size 7.2mm
Mfr # P326HY
Zoro # G3102815
product price: $5.79
/eaSold in multiples of 2 for $11.58
Key Features
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Measurement System
Metric
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P326HY
Zoro #
G3102815
UPC #
-
Country of Origin
United Kingdom
Dimensions
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia.
7.20 mm
Drill Size
7.20 mm
Outside Dia.
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
3/8 in
Size - Decimal
#56 - 0.0465
Details
Measurement System
Metric
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Finish
High Speed Steel
Heat Treatment
Through Hardened
Bushing Head Type
Headless
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Head Type
No
Decimal Equivalent
0.2835
Bushing Code
PM
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 7.20 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.