Zoro Homepage

Drill Bushing, Type P, Drill Size 7.2mm

  • Mfr # PT2816HY

  • Zoro # G3055136


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Rockwell Hardness
RC 62-64
Outside Dia.
7/16 in
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT2816HY
Zoro #
G3055136
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Outside Dia.
7/16 in
Overall Length
1 in
Inside Dia.
7.20 mm
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
7.20 mm
Size - Decimal
A - 0.2340

Details

Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headless
Measurement System
Metric
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Heat Treatment
Through Hardened
Item
Press-Fit Drill Bushing (P)
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Head Type
No
Decimal Equivalent
0.2835
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Metric, 7.20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.