Zoro Homepage

Drill Bushing, Type P, Drill Size 7.2mm

  • Mfr # PT286HY

  • Zoro # G3093618


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Thin Wall
Inside Dia.
7.20 mm
Measurement System
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT286HY
Zoro #
G3093618
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
7.20 mm
Overall Length
3/8 in
Drill Size
7.20 mm
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
7/16 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Size - Decimal
#27 - 0.1440

Details

Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Thin Wall
Measurement System
Metric
Material
52100 Thru Hardened
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Bushing Type
Headless Press Fit
Decimal Equivalent
0.2835
Head Type
No
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Metric, 7.20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.