Zoro Homepage

Drill Bushing, Type P, Drill Size 7/32 In

  • Mfr # P2612GO

  • Zoro # G3088821


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Material
52100 Thru Hardened
Decimal Equivalent
0.2188
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Drill Size
7/32 in
Measurement System
Fractional Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2612GO
Zoro #
G3088821
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Overall Length
3/4 in
Drill Size
7/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
13/32 in
Inside Dia.
7/32 in
Size- Decimal
7/32" (0.2188)
Size - Decimal
#5 - 0.2055

Details

Item
Press-Fit Drill Bushing (P)
Material
52100 Thru Hardened
Decimal Equivalent
0.2188
Measurement System
Fractional Inch
Finish
High Speed Steel
Bushing Head Type
Headless
Bushing Type
Headless Press Fit
Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 7/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.