Zoro Homepage

Drill Bushing, Type P, Drill Size 7/32 In

  • Mfr # P265GO

  • Zoro # G3086225


product price: $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Heat Treatment
Through Hardened
Hardness
Rc 62-64
Finish
High Speed Steel
Bushing Head Type
Headless
Outside Dia.
13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P265GO
Zoro #
G3086225
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
5/16 in
Outside Dia.
13/32 in
Size- Decimal
7/32" (0.2188)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Drill Size
7/32 in
Inside Dia.
7/32 in
Size - Decimal
1/16 in - 0.0625

Details

Heat Treatment
Through Hardened
Hardness
Rc 62-64
Finish
High Speed Steel
Bushing Head Type
Headless
Measurement System
Fractional Inch
Bushing Type
Headless Press Fit
Item
Press-Fit Drill Bushing (P)
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.2188
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 7/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.