Zoro Homepage

Drill Bushing, Type P, Drill Size 7/32 In

  • Mfr # P266GO

  • Zoro # G3085881


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Hardness
Rc 62-64
Measurement System
Fractional Inch
Finish
High Speed Steel
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P266GO
Zoro #
G3085881
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
3/8 in
Size- Decimal
7/32" (0.2188)
Inside Dia.
7/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
7/32 in
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Outside Dia.
13/32 in
Size - Decimal
1/2 in - 0.5000

Details

Hardness
Rc 62-64
Measurement System
Fractional Inch
Finish
High Speed Steel
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Decimal Equivalent
0.2188
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Bushing Type
Headless Press Fit
Bushing Head Type
Headless
Concentricity Tolerance
.0003" T.I.R. Max
Item
Press-Fit Drill Bushing (P)
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 7/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.