Drill Bushing, Type P, Drill Size 7/32 In
Mfr # P325GO
Zoro # G3048720
product price: $5.29
/eaSold in multiples of 2 for $10.58
Key Features
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Heat Treatment
Through Hardened
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Finish
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P325GO
Zoro #
G3048720
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
7/32 in
Drill Size
7/32 in
Outside Dia.
1/2 in
Overall Length
5/16 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Size- Decimal
7/32" (0.2188)
Size - Decimal
W - 0.3860
Details
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Heat Treatment
Through Hardened
Finish
High Speed Steel
Measurement System
Fractional Inch
Item
Press-Fit Drill Bushing (P)
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.2188
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.