Zoro Homepage

Drill Bushing, Type P, Drill Size 7/32 In

  • Mfr # PT245GO

  • Zoro # G3062230


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Inside Dia.
7/32 in
Drill Size
7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT245GO
Zoro #
G3062230
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
7/32 in
Drill Size
7/32 in
Overall Length
5/16 in
Size- Decimal
7/32" (0.2188)
Outside Dia.
3/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Size - Decimal
5/8 in - 0.6250

Details

Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Thin Wall
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Measurement System
Fractional Inch
Hardness
Rc 62-64
Material
52100 Thru Hardened
Decimal Equivalent
0.2188
Item
Press-Fit Drill Bushing (P)
Finish
High Speed Steel
Head Type
No
Heat Treatment
Through Hardened
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 7/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.