Drill Bushing, Type P, Drill Size 7.5mm
Mfr # P326IE
Zoro # G3102788
product price: $5.79
/eaSold in multiples of 2 for $11.58
Key Features
Drill Size
7.50 mm
Outside Dia.
1/2 in
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P326IE
Zoro #
G3102788
UPC #
-
Country of Origin
United Kingdom
Dimensions
Drill Size
7.50 mm
Outside Dia.
1/2 in
Overall Length
3/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Size- Decimal
7.50mm (0.2953)
Inside Dia.
7.50 mm
Size - Decimal
#56 - 0.0465
Details
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Measurement System
Metric
Decimal Equivalent
0.2953
Item
Press-Fit Drill Bushing (P)
Bushing Type
Headless Press Fit
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Bushing Head Type
Headless
Head Type
No
Bushing Code
PM
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 7.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.