Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 7.5mm

  • Mfr # P328IE

  • Zoro # G3102191


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Size- Decimal
7.50mm (0.2953)
Drill Size
7.50 mm
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Inside Dia.
7.50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P328IE
Zoro #
G3102191
UPC #
-
Country of Origin
United Kingdom

Dimensions

Size- Decimal
7.50mm (0.2953)
Drill Size
7.50 mm
Inside Dia.
7.50 mm
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Overall Length
1/2 in
Outside Dia.
1/2 in
Size - Decimal
#59 - 0.0410

Details

Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Decimal Equivalent
0.2953
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Measurement System
Metric
Bushing Type
Headless Press Fit
Head Type
No
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 7.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.