Zoro Homepage

Drill Bushing, Type P, Drill Size 7/64 In

  • Mfr # P168DJ

  • Zoro # G3090991


product price: $8.95
/ea

Key Features

Bushing Type
Headless Press Fit
Bushing Head Type
Headless
Measurement System
Fractional Inch
Finish
High Speed Steel
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P168DJ
Zoro #
G3090991
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1/2 in
Outside Dia.
1/4 in
Size- Decimal
7/64" (0.1094)
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Inside Dia.
7/64 in
Drill Size
7/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
#41 - 0.0960

Details

Bushing Type
Headless Press Fit
Bushing Head Type
Headless
Measurement System
Fractional Inch
Finish
High Speed Steel
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Item
Press-Fit Drill Bushing (P)
Head Material
High Speed Steel
Decimal Equivalent
0.1094
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 7/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.