Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size 7.75mm
- Mfr # PT3612IJ
- Zoro # G3093259
product price:Â
$
5.89
/ea
Sold in multiples of 2 for
$11.78
Key Features
Finish
High Speed Steel
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Concentricity Tolerance
.0003" T.I.R. Max
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT3612IJ
- Zoro #
- G3093259
- UPC #
- -
- Country of Origin
- Multiple
- Finish
- High Speed Steel
- Bushing Head Type
- Headless
- Item
- Press-Fit Drill Bushing (P)
- Heat Treatment
- Through Hardened
- Concentricity Tolerance
- .0003" T.I.R. Max
- Measurement System
- Metric
- Drill Bushing Wall Type
- Thin Wall
- Bushing Type
- Headless Press Fit
- Material - Machining
- High Speed Steel
- Rockwell Hardness
- RC 62-64
- Material
- 52100 Thru Hardened
- Head Material
- High Speed Steel
- Hardness
- Rc 62-64
- Head Type
- No
- Decimal Equivalent
- 0.3051
- Bushing Code
- PM
Dimensions
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Overall Length
- 3/4 in
- Drill Size
- 7.75 mm
- Outside Dia.
- 9/16 in
- Inside Dia.
- 7.75 mm
- Outside Dia. Tolerance
- +0.0014 in /+0.0017 in
- Size - Decimal
- #28 - 0.1405
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Metric, 7.75 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.