Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 7.7mm

  • Mfr # P324II

  • Zoro # G3049037


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Heat Treatment
Through Hardened
Inside Dia.
7.70 mm
Drill Bushing Wall Type
Standard Wall
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Drill Size
7.70 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P324II
Zoro #
G3049037
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
7.70 mm
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Drill Size
7.70 mm
Outside Dia.
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
1/4 in
Size - Decimal
V - 0.3770

Details

Heat Treatment
Through Hardened
Item
Press-Fit Drill Bushing (P)
Drill Bushing Wall Type
Standard Wall
Measurement System
Metric
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Material
52100 Thru Hardened
Head Type
No
Decimal Equivalent
0.3032
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 7.70 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.