Drill Bushing, Type P, Drill Size 7.7mm
Mfr # P326II
Zoro # G3102751
product price: $5.79
/eaSold in multiples of 2 for $11.58
Key Features
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Inside Dia.
7.70 mm
Measurement System
Metric
Finish
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P326II
Zoro #
G3102751
UPC #
-
Country of Origin
United Kingdom
Dimensions
Inside Dia.
7.70 mm
Overall Length
3/8 in
Drill Size
7.70 mm
Outside Dia.
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Size - Decimal
#56 - 0.0465
Details
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Measurement System
Metric
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Head Material
High Speed Steel
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headless
Decimal Equivalent
0.3032
Head Type
No
Bushing Code
PM
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 7.70 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.