Drill Bushing, Type P, Drill Size 7/8 In
Mfr # P8812NW
Zoro # G3057988
product price: $9.69
/eaKey Features
Decimal Equivalent
0.8750
Drill Size
7/8 in
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Bushing Type
Headless Press Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P8812NW
Zoro #
G3057988
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Size
7/8 in
Overall Length
3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Inside Dia.
7/8 in
Size- Decimal
7/8" (0.8750)
Outside Dia.
1 3/8 in
Size - Decimal
7/8 in - 0.8750
Details
Decimal Equivalent
0.8750
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Bushing Type
Headless Press Fit
Material
52100 Thru Hardened
Finish
High Speed Steel
Bushing Head Type
Headless
Concentricity Tolerance
.0005" T.I.R. max
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.