Zoro Homepage

Drill Bushing, Type P, Drill Size 7/8 In

  • Mfr # P8834NW

  • Zoro # G6274633


product price: $16.39
/ea

Key Features

Drill Size
7/8 in
Size- Decimal
7/8" (0.8750)
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Hardness
Rc 62-64
Measurement System
Fractional Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P8834NW
Zoro #
G6274633
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
7/8 in
Size- Decimal
7/8" (0.8750)
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Outside Dia.
1 3/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
7/8 in
Overall Length
2 1/8 in
Size - Decimal
7/8" - 0.8750

Details

Hardness
Rc 62-64
Measurement System
Fractional Inch
Bushing Type
Headless Press Fit
Item
Press-Fit Drill Bushing (P)
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Material - Machining
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Bushing Head Type
Headless
Decimal Equivalent
0.8750
Head Material
High Speed Steel
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.