Zoro Homepage

Drill Bushing, Type P, Drill Size 7/8 In

  • Mfr # PT8010NW

  • Zoro # G3080981


product price: $9.89
/ea

Key Features

Inside Dia.
7/8 in
Concentricity Tolerance
.0005" T.I.R. max
Hardness
Rc 62-64
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Heat Treatment
Through Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT8010NW
Zoro #
G3080981
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
5/8 in
Inside Dia.
7/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
7/8 in
Outside Dia.
1 1/4 in
Outside Dia. Tolerance
+0.0017 in /+0.0020 in
Size- Decimal
7/8" (0.8750)
Size - Decimal
1-21/64 in - 1.3281

Details

Concentricity Tolerance
.0005" T.I.R. max
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Heat Treatment
Through Hardened
Bushing Type
Headless Press Fit
Material
52100 Thru Hardened
Drill Bushing Wall Type
Thin Wall
Measurement System
Fractional Inch
Decimal Equivalent
0.8750
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.