Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 7/8 In

  • Mfr # PT8024NW

  • Zoro # G9740552


product price: $14.25
/ea

Key Features

Material
52100 Thru Hardened
Decimal Equivalent
0.8750
Outside Dia. Tolerance
+0.0017 in /+0.0020 in
Finish
High Speed Steel
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT8024NW
Zoro #
G9740552
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0017 in /+0.0020 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
7/8" (0.8750)
Outside Dia.
1 1/4 in
Drill Size
7/8 in
Overall Length
1 1/2 in
Inside Dia.
7/8 in
Size - Decimal
7/8" - 0.8750

Details

Material
52100 Thru Hardened
Decimal Equivalent
0.8750
Finish
High Speed Steel
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Concentricity Tolerance
.0005" T.I.R. max
Drill Bushing Wall Type
Thin Wall
Measurement System
Fractional Inch
Head Material
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Bushing Type
Headless Press Fit
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.