Zoro Homepage

Drill Bushing, Type P, Drill Size 8.1mm

  • Mfr # P4034IP

  • Zoro # G1989115


product price: $10.69
/ea

Key Features

Bushing Type
Headless Press Fit
Drill Size
8.10 mm
Bushing Head Type
Headless
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Bushing Wall Type
Standard Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4034IP
Zoro #
G1989115
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
8.10 mm
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
2 1/8 in
Inside Dia.
8.10 mm
Outside Dia.
5/8 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in

Details

Bushing Type
Headless Press Fit
Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Measurement System
Metric
Material
52100 Thru Hardened
Finish
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Head Type
No
Decimal Equivalent
0.3189
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 8.10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.