Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 8.1mm

  • Mfr # P404IP

  • Zoro # G3084037


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Hardness
Rc 62-64
Inside Dia.
8.10 mm
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P404IP
Zoro #
G3084037
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
8.10 mm
Overall Length
1/4 in
Outside Dia.
5/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Drill Size
8.10 mm
Size - Decimal
10.50mm - 0.4134

Details

Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Hardness
Rc 62-64
Material
52100 Thru Hardened
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Measurement System
Metric
Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
Bushing Type
Headless Press Fit
Decimal Equivalent
0.3189
Head Type
No
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 8.10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.