Zoro Homepage

Drill Bushing, Type P, Drill Size 8.1mm

  • Mfr # P488IP

  • Zoro # G3087808


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Inside Dia.
8.10 mm
Head Material
High Speed Steel
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Bushing Type
Headless Press Fit
Measurement System
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P488IP
Zoro #
G3087808
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
8.10 mm
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Overall Length
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
3/4 in
Drill Size
8.10 mm
Size - Decimal
#68 - 0.0310

Details

Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Measurement System
Metric
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Finish
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Head Type
No
Decimal Equivalent
0.3189
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 8.10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.