Drill Bushing, Type P, Drill Size 8.1mm
Mfr # PT364IP
Zoro # G3093021
product price: $5.59
/eaSold in multiples of 2 for $11.18
Key Features
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Material
52100 Thru Hardened
Head Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT364IP
Zoro #
G3093021
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
1/4 in
Drill Size
8.10 mm
Inside Dia.
8.10 mm
Outside Dia.
9/16 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Size - Decimal
#29 - 0.1360
Details
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Head Material
High Speed Steel
Bushing Head Type
Headless
Drill Bushing Wall Type
Thin Wall
Measurement System
Metric
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Item
Press-Fit Drill Bushing (P)
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Hardness
Rc 62-64
Decimal Equivalent
0.3189
Head Type
No
Bushing Code
PM
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Metric, 8.10 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.