Zoro Homepage

Drill Bushing, Type P, Drill Size 8.25mm

  • Mfr # P4012IS

  • Zoro # G3102051


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Drill Size
8.25 mm
Inside Dia.
8.25 mm
Concentricity Tolerance
.0003" T.I.R. Max
Outside Dia.
5/8 in
Head Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4012IS
Zoro #
G3102051
UPC #
-
Country of Origin
United Kingdom

Dimensions

Drill Size
8.25 mm
Inside Dia.
8.25 mm
Overall Length
3/4 in
Outside Dia.
5/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Size - Decimal
#6 - 0.2040

Details

Item
Press-Fit Drill Bushing (P)
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Bushing Head Type
Headless
Measurement System
Metric
Head Type
No
Decimal Equivalent
0.3248
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 8.25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.