Zoro Homepage

Drill Bushing, Type P, Drill Size 8.25mm

  • Mfr # P4812IS

  • Zoro # G3067900


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Outside Dia.
3/4 in
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4812IS
Zoro #
G3067900
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
3/4 in
Overall Length
3/4 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Drill Size
8.25 mm
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
8.25 mm
Size - Decimal
37/64 in - 0.5781

Details

Material - Machining
High Speed Steel
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Measurement System
Metric
Rockwell Hardness
RC 62-64
Bushing Head Type
Headless
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Decimal Equivalent
0.3248
Head Type
No
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 8.25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.