Zoro Homepage

Drill Bushing, Type P, Drill Size 8.25mm

  • Mfr # P4822IS

  • Zoro # G3061269


product price: $8.39
/ea

Key Features

Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4822IS
Zoro #
G3061269
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
3/4 in
Overall Length
1 3/8 in
Inside Dia.
8.25 mm
Drill Size
8.25 mm
Size - Decimal
55/64 in - 0.8594

Details

Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Item
Press-Fit Drill Bushing (P)
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Measurement System
Metric
Heat Treatment
Through Hardened
Finish
High Speed Steel
Head Material
High Speed Steel
Head Type
No
Decimal Equivalent
0.3248
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 8.25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.