Zoro Homepage

Drill Bushing, Type P, Drill Size 8.5mm

  • Mfr # P4812IX

  • Zoro # G3067876


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Bushing Type
Headless Press Fit
Rockwell Hardness
RC 62-64
Drill Size
8.50 mm
Decimal Equivalent
0.3346
Inside Dia.
8.50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4812IX
Zoro #
G3067876
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
8.50 mm
Inside Dia.
8.50 mm
Size- Decimal
8.50mm (0.3346)
Outside Dia.
3/4 in
Overall Length
3/4 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
37/64 in - 0.5781

Details

Bushing Type
Headless Press Fit
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.3346
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Standard Wall
Item
Press-Fit Drill Bushing (P)
Material
52100 Thru Hardened
Finish
High Speed Steel
Hardness
Rc 62-64
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Measurement System
Metric
Bushing Head Type
Headless
Head Type
No
Heat Treatment
Through Hardened
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 8.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.