Zoro Homepage

Drill Bushing, Type P, Drill Size 8.5mm

  • Mfr # P4816IX

  • Zoro # G3061585


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Inside Dia.
8.50 mm
Outside Dia.
3/4 in
Size- Decimal
8.50mm (0.3346)
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4816IX
Zoro #
G3061585
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
8.50 mm
Outside Dia.
3/4 in
Size- Decimal
8.50mm (0.3346)
Drill Size
8.50 mm
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
1 in
Size - Decimal
53/64 in - 0.8281

Details

Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Decimal Equivalent
0.3346
Measurement System
Metric
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Head Type
No
Heat Treatment
Through Hardened
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 8.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.