Zoro Homepage

Drill Bushing, Type P, Drill Size 8.5mm

  • Mfr # PT366IX

  • Zoro # G3092839


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Drill Bushing Wall Type
Thin Wall
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Size- Decimal
8.50mm (0.3346)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT366IX
Zoro #
G3092839
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
3/8 in
Size- Decimal
8.50mm (0.3346)
Inside Dia.
8.50 mm
Outside Dia.
9/16 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Drill Size
8.50 mm
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
#3 - 0.2130

Details

Drill Bushing Wall Type
Thin Wall
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Bushing Head Type
Headless
Measurement System
Metric
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Decimal Equivalent
0.3346
Head Material
High Speed Steel
Material
52100 Thru Hardened
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Metric, 8.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.