Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size 8.75mm
- Mfr # P4822JC
- Zoro # G3061180
product price:Â
$
8.69
/ea
Sold in multiples of 2 for
$17.38
Key Features
Inside Dia.
8.75 mm
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Overall Length
1 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P4822JC
- Zoro #
- G3061180
- UPC #
- -
- Country of Origin
- Multiple
- Heat Treatment
- Through Hardened
- Rockwell Hardness
- RC 62-64
- Hardness
- Rc 62-64
- Measurement System
- Metric
- Concentricity Tolerance
- .0003" T.I.R. Max
- Material
- 52100 Thru Hardened
- Item
- Press-Fit Drill Bushing (P)
- Finish
- High Speed Steel
- Material - Machining
- High Speed Steel
- Bushing Type
- Headless Press Fit
- Head Material
- High Speed Steel
- Drill Bushing Wall Type
- Standard Wall
- Bushing Head Type
- Headless
- Decimal Equivalent
- 0.3445
- Head Type
- No
- Bushing Code
- PM
Dimensions
- Inside Dia.
- 8.75 mm
- Overall Length
- 1 3/8 in
- Outside Dia. Tolerance
- +0.0015 in /+0.0018 in
- Outside Dia.
- 3/4 in
- Drill Size
- 8.75 mm
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Size - Decimal
- 55/64 in - 0.8594
- Wire Rope Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 8.75 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.