Drill Bushing, Type P, Drill Size 8.8mm
Mfr # P4816JD
Zoro # G3061558
product price: $6.75
/eaSold in multiples of 2 for $13.50
Key Features
Outside Dia.
3/4 in
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Measurement System
Metric
Drill Bushing Wall Type
Standard Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P4816JD
Zoro #
G3061558
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
3/4 in
Overall Length
1 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
8.80 mm
Drill Size
8.80 mm
Size - Decimal
53/64 in - 0.8281
Details
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Measurement System
Metric
Drill Bushing Wall Type
Standard Wall
Item
Press-Fit Drill Bushing (P)
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Head Type
No
Decimal Equivalent
0.3465
Bushing Code
PM
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 8.80 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.