Drill Bushing, Type P, Drill Size 8.8mm
Mfr # P4822JD
Zoro # G3061171
product price: $8.25
/eaKey Features
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Material
52100 Thru Hardened
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P4822JD
Zoro #
G3061171
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Overall Length
1 3/8 in
Drill Size
8.80 mm
Outside Dia.
3/4 in
Inside Dia.
8.80 mm
Size - Decimal
55/64 in - 0.8594
Details
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Bushing Head Type
Headless
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Headless Press Fit
Measurement System
Metric
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Head Type
No
Decimal Equivalent
0.3465
Bushing Code
PM
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 8.80 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.