Zoro Homepage

Drill Bushing, Type P, Drill Size 8.8mm

  • Mfr # P4834JD

  • Zoro # G1989867


product price: $11.29
/ea

Key Features

Bushing Head Type
Headless
Drill Size
8.80 mm
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
3/4 in
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4834JD
Zoro #
G1989867
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
8.80 mm
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
3/4 in
Inside Dia.
8.80 mm
Overall Length
2 1/8 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Size - Decimal
#61 - 0.0390

Details

Bushing Head Type
Headless
Item
Press-Fit Drill Bushing (P)
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Finish
High Speed Steel
Measurement System
Metric
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Headless Press Fit
Decimal Equivalent
0.3465
Head Type
No
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 8.80 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.