Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 8.9mm

  • Mfr # P4822JF

  • Zoro # G3061156


product price: $8.19
/ea

Key Features

Material
52100 Thru Hardened
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4822JF
Zoro #
G3061156
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
8.90 mm
Outside Dia.
3/4 in
Overall Length
1 3/8 in
Inside Dia.
8.90 mm
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Size - Decimal
55/64 in - 0.8594

Details

Material
52100 Thru Hardened
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Item
Press-Fit Drill Bushing (P)
Measurement System
Metric
Bushing Head Type
Headless
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.3504
Head Type
No
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 8.90 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.