Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 8mm

  • Mfr # P3216IN

  • Zoro # G3069459


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Head Material
High Speed Steel
Decimal Equivalent
0.3150
Finish
High Speed Steel
Outside Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3216IN
Zoro #
G3069459
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Outside Dia.
1/2 in
Drill Size
8.00 mm
Inside Dia.
8.00 mm
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
1 in
Size- Decimal
8.00mm (0.3150)
Size - Decimal
31/32 in - 0.9688

Details

Head Material
High Speed Steel
Decimal Equivalent
0.3150
Finish
High Speed Steel
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Item
Press-Fit Drill Bushing (P)
Drill Bushing Wall Type
Standard Wall
Measurement System
Metric
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 8.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.