Drill Bushing, Type P, Drill Size 8mm
Mfr # P324IN
Zoro # G1831177
product price: $5.65
/eaSold in multiples of 2 for $11.30
Key Features
Material - Machining
High Speed Steel
Outside Dia.
1/2 in
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Finish
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P324IN
Zoro #
G1831177
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
1/2 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
1/4 in
Size- Decimal
8.00mm (0.3150)
Drill Size
8.00 mm
Inside Dia.
8.00 mm
Size - Decimal
V - 0.3770
Details
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Finish
High Speed Steel
Decimal Equivalent
0.3150
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Metric
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Bushing Head Type
Headless
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
PM
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 8.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.