Zoro Homepage

Drill Bushing, Type P, Drill Size 8mm

  • Mfr # P325IN

  • Zoro # G3048160


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Bushing Type
Headless Press Fit
Hardness
Rc 62-64
Finish
High Speed Steel
Heat Treatment
Through Hardened
Size- Decimal
8.00mm (0.3150)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P325IN
Zoro #
G3048160
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
8.00mm (0.3150)
Outside Dia.
1/2 in
Overall Length
5/16 in
Drill Size
8.00 mm
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia.
8.00 mm
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
X - 0.3970

Details

Bushing Type
Headless Press Fit
Hardness
Rc 62-64
Finish
High Speed Steel
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Item
Press-Fit Drill Bushing (P)
Head Material
High Speed Steel
Bushing Head Type
Headless
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Metric
Decimal Equivalent
0.3150
Head Type
No
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 8.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.