Zoro Homepage

Drill Bushing, Type P, Drill Size 8mm

  • Mfr # P326IN

  • Zoro # G3102736


product price: $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Bushing Head Type
Headless
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P326IN
Zoro #
G3102736
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
3/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
8.00mm (0.3150)
Drill Size
8.00 mm
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia.
8.00 mm
Outside Dia.
1/2 in
Size - Decimal
#56 - 0.0465

Details

Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Bushing Head Type
Headless
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.3150
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Item
Press-Fit Drill Bushing (P)
Head Material
High Speed Steel
Measurement System
Metric
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Head Type
No
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 8.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.