Zoro Homepage

Drill Bushing, Type P, Drill Size 8mm

  • Mfr # P328IN

  • Zoro # G3102121


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Head Material
High Speed Steel
Inside Dia.
8.00 mm
Drill Bushing Wall Type
Standard Wall
Drill Size
8.00 mm
Finish
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P328IN
Zoro #
G3102121
UPC #
-
Country of Origin
United Kingdom

Dimensions

Inside Dia.
8.00 mm
Drill Size
8.00 mm
Overall Length
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
1/2 in
Size- Decimal
8.00mm (0.3150)
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Size - Decimal
#59 - 0.0410

Details

Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Item
Press-Fit Drill Bushing (P)
Bushing Type
Headless Press Fit
Measurement System
Metric
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Bushing Head Type
Headless
Decimal Equivalent
0.3150
Rockwell Hardness
RC 62-64
Head Type
No
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 8.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.