Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 8mm

  • Mfr # P4012IN

  • Zoro # G3102097


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Head Material
High Speed Steel
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4012IN
Zoro #
G3102097
UPC #
-
Country of Origin
United Kingdom

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Overall Length
3/4 in
Inside Dia.
8.00 mm
Size- Decimal
8.00mm (0.3150)
Drill Size
8.00 mm
Outside Dia.
5/8 in
Size - Decimal
#59 - 0.0410

Details

Head Material
High Speed Steel
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Item
Press-Fit Drill Bushing (P)
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Decimal Equivalent
0.3150
Hardness
Rc 62-64
Bushing Head Type
Headless
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Metric
Head Type
No
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 8.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.