Zoro Homepage

Drill Bushing, Type P, Drill Size 8mm

  • Mfr # P4022IN

  • Zoro # G3084527


product price: $8.65
/ea

Key Features

Outside Dia.
5/8 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Drill Bushing Wall Type
Standard Wall
Size- Decimal
8.00mm (0.3150)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4022IN
Zoro #
G3084527
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
5/8 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Size- Decimal
8.00mm (0.3150)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
8.00 mm
Drill Size
8.00 mm
Overall Length
1 3/8 in
Size - Decimal
1/8 in - 0.1250

Details

Drill Bushing Wall Type
Standard Wall
Bushing Type
Headless Press Fit
Material
52100 Thru Hardened
Decimal Equivalent
0.3150
Finish
High Speed Steel
Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Measurement System
Metric
Hardness
Rc 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Head Type
No
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 8.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.