Zoro Homepage

Drill Bushing, Type P, Drill Size 8mm

  • Mfr # P404IN

  • Zoro # G3084055


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Drill Size
8.00 mm
Inside Dia.
8.00 mm
Bushing Type
Headless Press Fit
Rockwell Hardness
RC 62-64
Outside Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P404IN
Zoro #
G3084055
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
8.00 mm
Inside Dia.
8.00 mm
Outside Dia.
5/8 in
Size- Decimal
8.00mm (0.3150)
Overall Length
1/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Size - Decimal
10.50mm - 0.4134

Details

Bushing Type
Headless Press Fit
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Finish
High Speed Steel
Decimal Equivalent
0.3150
Hardness
Rc 62-64
Measurement System
Metric
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headless
Item
Press-Fit Drill Bushing (P)
Head Material
High Speed Steel
Head Type
No
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 8.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.