Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 8mm

  • Mfr # PT3612IN

  • Zoro # G3093240


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Hardness
Rc 62-64
Measurement System
Metric
Material - Machining
High Speed Steel
Decimal Equivalent
0.3150
Inside Dia.
8.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT3612IN
Zoro #
G3093240
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
3/4 in
Inside Dia.
8.00 mm
Size- Decimal
8.00mm (0.3150)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Outside Dia.
9/16 in
Drill Size
8.00 mm
Size - Decimal
#28 - 0.1405

Details

Hardness
Rc 62-64
Measurement System
Metric
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Decimal Equivalent
0.3150
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Bushing Head Type
Headless
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Material
52100 Thru Hardened
Drill Bushing Wall Type
Thin Wall
Concentricity Tolerance
.0003" T.I.R. Max
Head Type
No
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Metric, 8.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.