Zoro Homepage

Drill Bushing, Type P, Drill Size 8mm

  • Mfr # PT3616IN

  • Zoro # G3093137


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Size- Decimal
8.00mm (0.3150)
Outside Dia.
9/16 in
Head Material
High Speed Steel
Hardness
Rc 62-64
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT3616IN
Zoro #
G3093137
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
8.00mm (0.3150)
Outside Dia.
9/16 in
Overall Length
1 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
8.00 mm
Inside Dia.
8.00 mm
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Size - Decimal
#29 - 0.1360

Details

Head Material
High Speed Steel
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Bushing Type
Headless Press Fit
Heat Treatment
Through Hardened
Decimal Equivalent
0.3150
Material
52100 Thru Hardened
Bushing Head Type
Headless
Measurement System
Metric
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Head Type
No
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Metric, 8.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.