Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 8mm

  • Mfr # PT368IN

  • Zoro # G3092778


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Material
52100 Thru Hardened
Measurement System
Metric
Heat Treatment
Through Hardened
Finish
High Speed Steel
Decimal Equivalent
0.3150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT368IN
Zoro #
G3092778
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
8.00 mm
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Outside Dia.
9/16 in
Size- Decimal
8.00mm (0.3150)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
8.00 mm
Overall Length
1/2 in
Size - Decimal
#30 - 0.1285

Details

Material
52100 Thru Hardened
Measurement System
Metric
Heat Treatment
Through Hardened
Finish
High Speed Steel
Decimal Equivalent
0.3150
Bushing Type
Headless Press Fit
Bushing Head Type
Headless
Item
Press-Fit Drill Bushing (P)
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Drill Bushing Wall Type
Thin Wall
Head Material
High Speed Steel
Head Type
No
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Metric, 8.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.