Drill Bushing, Type P, Drill Size 9/16 In
Mfr # P5622LX
Zoro # G3087318
product price: $9.25
/eaKey Features
Concentricity Tolerance
.0005" T.I.R. max
Decimal Equivalent
0.5625
Size- Decimal
9/16" (0.5625)
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P5622LX
Zoro #
G3087318
UPC #
-
Country of Origin
Multiple
Dimensions
Size- Decimal
9/16" (0.5625)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
1 3/8 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Inside Dia.
9/16 in
Outside Dia.
7/8 in
Drill Size
9/16 in
Size - Decimal
#70 - 0.0280
Details
Concentricity Tolerance
.0005" T.I.R. max
Decimal Equivalent
0.5625
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Measurement System
Fractional Inch
Material
52100 Thru Hardened
Bushing Head Type
Headless
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Bushing Type
Headless Press Fit
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Finish
High Speed Steel
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.