Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 9/16 In

  • Mfr # P5634LX

  • Zoro # G1988911


product price: $10.69
/ea

Key Features

Finish
High Speed Steel
Drill Size
9/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Concentricity Tolerance
.0005" T.I.R. max
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5634LX
Zoro #
G1988911
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
9/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
2 1/8 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Size- Decimal
9/16" (0.5625)
Outside Dia.
7/8 in
Inside Dia.
9/16 in
Size - Decimal
1-1/16 in - 1.0625

Details

Finish
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Item
Press-Fit Drill Bushing (P)
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Measurement System
Fractional Inch
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Decimal Equivalent
0.5625
Heat Treatment
Through Hardened
Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.