Zoro Homepage

Drill Bushing, Type P, Drill Size 9/16 In

  • Mfr # P565LX

  • Zoro # G1833636


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Decimal Equivalent
0.5625
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
9/16 in
Inside Dia.
9/16 in
Drill Bushing Wall Type
Standard Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P565LX
Zoro #
G1833636
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
9/16 in
Inside Dia.
9/16 in
Size- Decimal
9/16" (0.5625)
Overall Length
5/16 in
Outside Dia.
7/8 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Size - Decimal
11/32 in - 0.3438

Details

Decimal Equivalent
0.5625
Item
Press-Fit Drill Bushing (P)
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Finish
High Speed Steel
Bushing Head Type
Headless
Concentricity Tolerance
.0005" T.I.R. max
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Measurement System
Fractional Inch
Bushing Type
Headless Press Fit
Hardness
Rc 62-64
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.