Drill Bushing, Type P, Drill Size 9/16 In
Mfr # P566LX
Zoro # G1833627
product price: $7.59
/eaKey Features
Bushing Type
Headless Press Fit
Drill Size
9/16 in
Rockwell Hardness
RC 62-64
Size- Decimal
9/16" (0.5625)
Measurement System
Fractional Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P566LX
Zoro #
G1833627
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Size
9/16 in
Size- Decimal
9/16" (0.5625)
Outside Dia.
7/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
9/16 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Overall Length
3/8 in
Size - Decimal
11/32 in - 0.3438
Details
Bushing Type
Headless Press Fit
Rockwell Hardness
RC 62-64
Measurement System
Fractional Inch
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Finish
High Speed Steel
Bushing Head Type
Headless
Decimal Equivalent
0.5625
Concentricity Tolerance
.0005" T.I.R. max
Material
52100 Thru Hardened
Hardness
Rc 62-64
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.