Zoro Homepage

Drill Bushing, Type P, Drill Size 9/16 In

  • Mfr # P6412LX

  • Zoro # G3083687


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Bushing Head Type
Headless
Inside Dia.
9/16 in
Head Material
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6412LX
Zoro #
G3083687
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
9/16 in
Overall Length
3/4 in
Drill Size
9/16 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Size- Decimal
9/16" (0.5625)
Outside Dia.
1 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
1-1/32 in - 1.0039

Details

Bushing Head Type
Headless
Head Material
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Material
52100 Thru Hardened
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Decimal Equivalent
0.5625
Item
Press-Fit Drill Bushing (P)
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Measurement System
Fractional Inch
Finish
High Speed Steel
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.